Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-511-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA16-511-1
Description
–
Lennox Packaged Unit/RTU CHA16-511-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Healthy Climate HCWB3-17, Bypass Humidifier with Manual Humidistat, 24 VAC, 17 Gallon/Day
SKU:
Y2786
Lennox
Definite Purpose Contactor, 40 Amp, 2-Pole, 24 VAC Coil, 19J48
SKU:
19J48
Lennox
40 Amp Coil 1P Contactor (24V), 10F74
SKU:
10F74
Lennox
3/8" Liquid Line Filter Drier, 12L71
SKU:
12L71
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
7 MFD Oval Dual Capacitor (370V), 83W77
SKU:
83W77
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
40+7.5 MFD Round Dual Run Capacitor (440V), 80K47
SKU:
80K47
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
Thermal Expansion Valve Replacement, 60L37
SKU:
60L37
Lennox
1/2 HP Blower Motor (460V), 28G16
SKU:
28G16
Lennox
1/2 HP 1PH Fan Motor (230/203V), 13H38
SKU:
13H38
Lennox
1/4HP 1PH Fan Motor (208/230V), 13H36
SKU:
13H36
Lennox
75VA Transformer (460V), 42W94
SKU:
42W94
Lennox
Low Pressure Switch, 85C23
SKU:
85C23
Lennox
Fan Blade, 45C51
SKU:
45C51
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video