Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHP15-411-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
CHP15-411-1
Description
–
Lennox Heat Pump CHP15-411-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
3/4" Sweat Suction Line Drier, 88K44
SKU:
88K44
Lennox
5 MFD Oval Capacitor (370V), 53H02
SKU:
53H02
Lennox
10 MFD Round Run Capacitor (440V), 53H12
SKU:
53H12
Lennox
20" 4-Blade Fan w/ 1/2" Bore, 33G06
SKU:
33G06
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
1/5vHP 1 Ph 220-240V Fan Motor, 50F11
SKU:
50F11
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Refrig Check Valve, 37729
SKU:
37729
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
Defrost Relay, 49F59
SKU:
49F59
Lennox
1/6 HP Blower Motor (208/230V), 47F99
SKU:
47F99
Lennox
1/2 HP 1-PH Blower Motor, 230V, 15B45
SKU:
15B45
Lennox
7 MFD Oval Dual Capacitor (370V), 83W77
SKU:
83W77
Lennox
1/4 HP Fan Motor (460v), 87268
SKU:
87268
Lennox
7/8" Accumulator, 15W15
SKU:
15W15
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video