Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G21Q3-40-4-4 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G21Q3-40-4-4
Description
–
Lennox Furnace G21Q3-40-4-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
90° Elbow, 32F23
SKU:
32F23
Lennox
Limit Switch, 13P94
SKU:
13P94
Lennox
16" x 25" x 1" Air Filter, 30335
SKU:
30335
Lennox
2.50"WC Dual 1/4" Barb Connection SPST Pressure Switch, 58H30
SKU:
58H30
Lennox
Flapper Housing, 17J38
SKU:
17J38
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
Flapper Gasket, 14F34
SKU:
14F34
Lennox
Lead Ignition Wire, 84H95
SKU:
84H95
Lennox
Wiring Harness, 54J59
SKU:
54J59
Lennox
Induced Purge Blower Assembly, 80C93
SKU:
80C93
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
1/3 HP 1 Phase Fan Blower Motor (115V), 60L21
SKU:
60L21
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video