Apply to be a TradeMaster!
Main product image of 1/3 HP 1 Phase Fan Blower Motor (115V), 60L21
Magnifying glass
Hover image to zoom

1/3 HP 1 Phase Fan Blower Motor (115V), 60L21

Brand:
Lennox
SKU:
60L21
Rating:
(11)
Q&A:
(0)
1/3 HP 1 Phase Fan Blower Motor (115V), 60L21
Magnifying glass
Hover image to zoom
$206.09 each
In Stock
In Stock
Get 51 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP

Description

–
60L21 is an official OEM 1/3 HP 1 Phase Fan Blower Motor (115V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/3

Phase:

1

Voltage:

115V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Phase
Voltage
1/3
1
115V

You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Friendly helpful staff

The best service at the best price. I called around to other HVAC companies and they were no help or their prices were outrageous, but that is not the case at SuppyHouse. I would recommend them to all my fellow HVAC repair people.
Dean Bob
New Bremen, Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement motor with fast delivery

OEM motor was a perfect match and got my heating unit back on-line for under $250 vs. the full unit replacement for over $10K my HVAC company was recommending. Installation was super easy.
GE
Philadelphia, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definitely would buy again

This motor is the same one that Lennox wanted about 50% more for it. I had to wait an extra day to get it but worth it. SupplyHouse always comes through!
tinman
NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent CS

Very helpful customer service.
Dan
Houston
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate, Fast, Friendly, Worth It

Furnace troubles were solved by my son and he found this company extremely helpful. They identified the blower motor as the correct kind for my older Lennox Elite Series furnace G26Q3-75-3 that was manufactured in May of 1997! He was impressed the motor came with descriptive instructions for wiring. Great customer service, accurate ordering for the part, ease of website accessibility and filter options when searching for parts, and very fast shipping. 10/10 Recommend
Yankee Frozen Toes No More
NW Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the trick, definitely would purchase again.

worked perfect
Max
Groton, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was extremely pleased with the service.

The service folks went above and beyond to make sure my purchase arrived on time. In fact, it arrived earlier making my family to enjoy a very warm weekend. I sincerely recommend Supply house for all your HVAC related needs.
Obi
Clifton Park, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the right replacement for our Lennox furnace

This is the exact OEM motor for our Lennox furnace. Easy to install and it works great.
Leon
Los Angeles, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service, I would buy this item again

They were easy to deal with and the product fit just as advertised. It has been working great for a month or so now. Easy to install.
Marshall
Reno, NV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

The item arrived a day earlier than expected. Great customer service team!
RF
Houston
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy