Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G26Q3-125-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G26Q3-125-1
Description
–
Lennox Furnace G26Q3-125-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
7.5 MFD Oval Capacitor (370V), 22W79
SKU:
22W79
Lennox
90° Elbow, 32F23
SKU:
32F23
Lennox
Rollout Switch M/R, 15M45
SKU:
15M45
Lennox
LP Pilot Orifice, 31J91
SKU:
31J91
Lennox
7.5 MFD Oval Capacitor (440V), 19J07
SKU:
19J07
Lennox
VR8204H2301 Natural Gas Valve, 41K38
SKU:
41K38
Lennox
Pilot Bracket , 50J50
SKU:
50J50
Lennox
BCC3 Fan Control Board Replacement Kit, 19S83
SKU:
19S83
Lennox
Gasket for Combustion Blower Assembly, 52J98
SKU:
52J98
Lennox
5 MFD Oval Motor Run Capacitor (440V), 19J06
SKU:
19J06
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
Flue Transition Kit, 59M03
SKU:
59M03
Lennox
Plug, Collector Box, 69J82
SKU:
69J82
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
Blower Housing, 43J38
SKU:
43J38
Lennox
Collector Box Assembly, 64J12
SKU:
64J12
Lennox
Pilot Orifice, 49K36
SKU:
49K36
Lennox
Pressure Switch Tubing Kit, 14M89
SKU:
14M89
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video