Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS29-036S-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS29-036S-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Part
–
Top Panel, 24" x 24"
26K58
Sorry, we don't currently sell this item.
Request This Item
Control Panel Cover
37K03
Sorry, we don't currently sell this item.
Request This Item
Orifice
68J46
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil Guard
88M36
Sorry, we don't currently sell this item.
Request This Item
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Patch Plate Cover
32K99
Sorry, we don't currently sell this item.
Request This Item
Compressor Sound Cover, up to 3 Ton, 18J42
18J42
Lennox
Compressor
15M53
Sorry, we don't currently sell this item.
Request This Item
460v 3 Ph 38, 000 Btu R-22 Compressor, ZR38K5E-TFD-800
ZR38K5E-TFD-800
Copeland
230v 1ph 38000 BTU R22 Scroll Compressor, 11C32
11C32
Lennox
Compressor
80K20
Sorry, we don't currently sell this item.
Request This Item
Compressor
99K08
Sorry, we don't currently sell this item.
Request This Item
Compressor
99K10
Sorry, we don't currently sell this item.
Request This Item
50/5 MFD Oval Run Capacitor (370V)
12838
Jard
40/5 MFD Round Dual Run Capacitor (440V), 89M77
89M77
Lennox
(7)
Lennox Contactor, 68J37
68J37
Lennox
(3)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
Outdoor Coil With Manifold
10L02
Sorry, we don't currently sell this item.
Request This Item
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
3/4" Suction Line Service Valve, 17W83
17W83
Lennox
Fan Blade, 98M19
98M19
Lennox
(1)
1/6 HP 1-Phase Condenser Fan Motor (460V), 68J23
68J23
Lennox
1/6 HP Condenser Fan Motor (230v), 68J97
68J97
Lennox
(7)
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Compressor Mount, 54M63
54M63
Lennox
Motor Harness, 15M35
15M35
Lennox
Molded Plug Wire Harness (3 Phase)
15M36
Lennox
0.073 RFC Kit, 11W02
11W02
Lennox
Sight Glass, 57A19
57A19
Lennox
Sporlan 58A6401 Catch-All Suction Line Filter Drier, 30 cu in, 3/4" ODF Solder, 3-5 Tons
58A64
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
LB-83856A Well-Therm, 10J33
10J33
Lennox
Switch - Lo Pressure
87265
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
Time Delay Short Cycle Circuit Board (LB-50709BB), 47J27
47J27
Lennox
(1)
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
65G9101 Valve
65G91
Lennox
Switch - Lo Pressure
87265
Sorry, we don't currently sell this item.
Request This Item
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
High Pressure Cutout Kit, 94J46
94J46
Lennox
Loss of Charge Kit
94J47
Sorry, we don't currently sell this item.
Request This Item
Top Panel Cap Nut
68J41
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS29-036S-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
12 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video