Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SPB036H4S4-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
SPB036H4S4-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Discharge Grille, 97M69
97M69
Lennox
(2)
LB-110823G Condenser Coil, 95M88
95M88
Lennox
22" 4-Blade Fan Assembly w/ 1/2" Bore, 10W78
10W78
Lennox
1/6 HP Fan Motor (208/230V), 92W51
92W51
Lennox
(30)
Defrost Board w/ Sensor, 15D57
15D57
Lennox
(7)
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
24v Reversing Valve w/ Harness, 49W62
49W62
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
Compressor Sound Cover, up to 3 Ton, 18J42
18J42
Lennox
TXV with Check Valve for 410 A Unit, 97M85
97M85
Lennox
Molded Plug Wire Harness (3 Phase)
15M36
Lennox
Compressor Mount, 54M63
54M63
Lennox
240V Crankcase Heater, 40W, 15X40
15X40
Lennox
Solenoid Coil 24V, 42W18
42W18
Lennox
(1)
High Pressure Switch, 86M36
86M36
Lennox
(2)
40" SPST Thermostat (Open 70F, Close 50F), 95M54
95M54
Lennox
Low Pressure Switch, 23W26
23W26
Lennox
(1)
Bi Flow Liquid Line Filter Drier, R410A, 95M51
95M51
Lennox
Suction Line Drier, 88K45
88K45
Lennox
Wire Harness with Defrost Sensor, 28W70
28W70
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Heat Pump SPB036H4S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video