Apply to be a TradeMaster!
Main product image of 1/6 HP Fan Motor (208/230V), 92W51
Magnifying glass
Hover image to zoom
1/6 HP Fan Motor (208/230V), 92W51
Magnifying glass
Hover image to zoom
$198.32 each
In Stock
In Stock
Get 51 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/6 HP

Description

–
Lennox 92W51 1/6 HP Fan Motor (208/230V)
An OEM replacement fan motor used in compatible Lennox HVAC equipment where a 1/6 HP, 208/230V condenser fan motor is specified.

Key Features:
  • Official OEM 1/6 HP fan motor for Lennox HVAC equipment
  • Electrical rating: 208/230V
  • Horsepower: 1/6 HP

Compatibility & Applications:
  • Intended for Lennox HVAC equipment applications that specify this motor by part number
  • Model-specific fitment has been confirmed for 14HPX-036-230-21, though a complete model list is not provided
  • Must only be used where the manufacturer specifies this exact part number: 92W51

Specs

–
Horse Power:

1/6

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
CURRENT ITEM
Product Image of 1/6 HP Fan Motor (208/230V), 92W51
1/6 HP Fan Motor (208/230V), 92W51
SKU: 92W51
(30)
1/6
208/230V

You May Also Need

40/5 MFD Round Dual Run Capacitor (440V), 89M77
SKU: 89M77
Lennox

Product Reviews

4.97 out of 30 reviews
100% would recommend this product
4.97
out of 30 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 30 reviews

yes

Fit right on no problems at all.
Elzorro
NC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing Customer Service

Great support
RMB
Long Island
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service was excellent!

Condenser fan motor was perfect replacement
Clint
Topeka Kansas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service !

I appreciate the exceptional customer service provided in identifying the correct fan motor for my needs, despite the worn-out markings on my original motor. The replacement works perfectly, and I am grateful for the attention to detail. Supply House is now my preferred source for parts. Thank you
Rundisney
Chesapeake, VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Perfect OME part
Tommy
Venice Fl
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

Easy replacement to a worn out motor. Saved a lot of money for a little effort.
Phil
Columbus ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part as described.

Have bought as a back up to install next spring Before mine goes out. Original motor is 8 years old.
Jad
Columbus, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fit

Change is easy. Fast shipping.
Link
New york, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping and good price

Great work. Quick shipping and good pricing
JC
Savannah
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Perfect OEM replacement for my Lenox AC
PJL
MSP
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy