Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SPB036H4S4-8 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
SPB036H4S4-8
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet and Control Panel Parts
–
100062-03 Grille - Discharge, 34W50
34W50
Lennox
LB-107737-32 AC & Heat Pump Front Cabinet Corner Post, 30.813" H (Quartz Gray), 85M76
85M76
Lennox
Defrost Board w/ Sensor, 15D57
15D57
Lennox
(7)
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
26" 3-Blade CCW Fan w/ 1/2" Bore and Facing Discharge, 22 Pitch, 13W85
13W85
Lennox
1/3HP Fan Motor 825 RPM (208/230V), 69W97
69W97
Lennox
(5)
Wire Harness with Defrost Sensor, 28W70
28W70
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
Cooling Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Heat Pump SPB036H4S4-8
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video