Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TPA024S4-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
TPA024S4-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Orifice, 95M53
95M53
Lennox
Outdoor Coil Guard, 88M49
88M49
Lennox
40/5 MFD Round Dual Run Capacitor (440V), 89M77
89M77
Lennox
(7)
Defrost Control Board Kit, 16V38
16V38
Lennox
(8)
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(9)
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
Suction Service Valve, 77W33
77W33
Lennox
Fan Assembly, 98M18
98M18
Lennox
1/5 HP Fan Motor (208-230V), 12Y75
12Y75
Lennox
(11)
Low Pressure Switch, 23W26
23W26
Lennox
(1)
Defrost Sensor, 97M60
97M60
Lennox
(1)
High Pressure Switch, 86M36
86M36
Lennox
(2)
240V Crankcase Heater, 40W, 93M05
93M05
Lennox
Solenoid Coil 24V, 42W18
42W18
Lennox
(1)
Compressor Mount, 54M63
54M63
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Reversing Valve w/ Coil, 42W58
42W58
Lennox
100210-01 Valve Core, 95M48
95M48
Lennox
Bi Flow Liquid Line Filter Drier, R410A, 95M51
95M51
Lennox
Wiring Harness, 42W61
42W61
Lennox
Muffler, 17W04
17W04
Lennox
R410A TXV Valve (1.5 - 3 Ton), 13Y19
13Y19
Lennox
Motor Harness, 15M35
15M35
Lennox
3/4" Sweat Suction Line Drier, 88K44
88K44
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Optional Parts - Field Installed
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Heat Pump TPA024S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video