Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TPA090S4S-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
TPA090S4S-1
Description
–
Lennox Heat Pump TPA090S4S-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
1/3 HP 1 Phase Fan Motor (575V), 79J83
SKU:
79J83
Lennox
7 Ton 460/60/3 Compressor, 79M91
SKU:
79M91
Lennox
Low Ambient Switch (In 390, Out 250), 38M78
SKU:
38M78
Lennox
1/3 HP Motor (460V), 14Y70
SKU:
14Y70
Lennox
Orifice Ring, 56L70
SKU:
56L70
Lennox
K20 Relay, 56L68
SKU:
56L68
Lennox
Crankcase Heater 70W 480v, 93M11
SKU:
93M11
Lennox
10 MFD Round Run Capacitor (440V), 19J17
SKU:
19J17
Lennox
70w 600v Crankcase Heater, 93M10
SKU:
93M10
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
High Pressure Switch, 640-475 psi, 38M77
SKU:
38M77
Lennox
240V Crankcase Heater, 70W, 93M13
SKU:
93M13
Lennox
Pressure Switch (90F Close, 40F Open), 38M76
SKU:
38M76
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
10 MFD Round Run Capacitor (370V), 22W80
SKU:
22W80
Lennox
Defrost Control Board Kit, 16V38
SKU:
16V38
Lennox
Expansion Valve, 52W76
SKU:
52W76
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video