Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSA036H4-10 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
TSA036H4-10
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
102075-01, Ac & Heat Pump Top Panel, 28-1/4 X 28-1/4", Quartz Gray Finish, 49W78
49W78
Lennox
622353-01 Cover-Control Panel, 49W75
49W75
Lennox
Orifice Ring 22 I.d X 6 Med, 15Z66
15Z66
Lennox
100315-06 Guard-Coil, 88M52
88M52
Lennox
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
Lb-87170Dp, Condenser Coil, 36W54
36W54
Lennox
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
Service Valve, 7/8", 45 Degree, 17W79
17W79
Lennox
3 Blade Fan 1/2" Bore, 43W37
43W37
Lennox
(1)
Compressor
28W82-LENNOX
Sorry, we don't currently sell this item.
Request This Item
3 PH R410A, 31200 BTU Compressor (460v)
ZP31K5E-TFD-800
Copeland
1/6 HP Fan Motor (208/230V), 92W51
92W51
Lennox
(30)
1/6hp 825rpm 460v 1ph Fan Motor, 25W19
25W19
Lennox
Crankcase Heater 40W 240v, 93M04
93M04
Lennox
100499-20, Compressor Crankcase Heater 40 Watt, 480 Vac, 4.7 To 7" Diameter, 40" Leads, 43W57
43W57
Lennox
High Pressure Switch, 86M36
86M36
Lennox
(2)
40" SPST Thermostat (Open 70F, Close 50F), 95M54
95M54
Lennox
Low Pressure Switch, 23W26
23W26
Lennox
(1)
100210-01 Valve Core, 95M48
95M48
Lennox
Liquid Line Drier, 95M52
95M52
Lennox
0.073 RFC Kit, 11W02
11W02
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Compressor Mount, 54M63
54M63
Lennox
Molded Plug Wire Harness (3 Phase)
15M36
Lennox
Suction Line Drier, 88K45
88K45
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
100230-06 Push Pin, 42W91
42W91
Lennox
Meshing Coil
26W30
Sorry, we don't currently sell this item.
Request This Item
Patch Plate Cover
49W81
Sorry, we don't currently sell this item.
Request This Item
Compressor Sound Cover, up to 3 Ton, 18J42
18J42
Lennox
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner TSA036H4-10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video