Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ZCC092S4-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
ZCC092S4-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
611050-02 24" Top Panel Raider B Box, 12B96
12B96
Lennox
611869-05 Panel - Heating, 10Y05
10Y05
Lennox
611869-01 Panel - Blower, 10Y01
10Y01
Lennox
611869-02 Panel - Filter Top, 10Y02
10Y02
Lennox
Corner Rear Mullion
11C89
Sorry, we don't currently sell this item.
Request This Item
Front Corner Mullion
11C80
Sorry, we don't currently sell this item.
Request This Item
611868-01 Panel Rear - Sa/Ra, 10Y11
10Y11
Lennox
611868-03 Cover - Return, 10Y13
10Y13
Lennox
611868-02 Cover - Supply, 10Y12
10Y12
Lennox
Fan Grille, 21J31
21J31
Lennox
Fuse - 3 Amp
10F78
Sorry, we don't currently sell this item.
Request This Item
Harness
104315-05
Sorry, we don't currently sell this item.
Request This Item
Harness
104315-06
Sorry, we don't currently sell this item.
Request This Item
Control Harness
104321-02
Sorry, we don't currently sell this item.
Request This Item
Control Harness
106437-02
Sorry, we don't currently sell this item.
Request This Item
600754-10 Harness - Wiring Blower, 11C69
11C69
Lennox
611885-01 Harness - Wiring Blower, 11C64
11C64
Lennox
611885-02 Harness - Wiring Blower, 11C65
11C65
Lennox
Control-Inverter 2HP 230v, 15G14
15G14
Lennox
Inverter Control 2 HP 460v, 15G16
15G16
Lennox
3hp 230v Inverter, 15G18
15G18
Lennox
3HP 460V Inverter, 15G19
15G19
Lennox
5 HP 230v Inverter Control, 15G21
15G21
Lennox
Inverter 5 HP 460v, 15G22
15G22
Lennox
622785-36, Variable Frequency Drive Replacement Kit, 2 Hp, 575 Vac 3 Ph, 24B82
24B82
Lennox
622785-37, Variable Frequency Drive Replacement Kit, 3 Hp, 575 Vac 3 Ph, 24B83
24B83
Lennox
622785-38, Variable Frequency Drive Replacement Kit, 5 Hp, 575 Vac 3 Ph, 24B84
24B84
Lennox
Fan Capacitor, 15MFD, 440V
46W18
Sorry, we don't currently sell this item.
Request This Item
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
Lennox Contactor, 68J37
68J37
Lennox
(3)
24V DPDT Fan Relay, 67K65
67K65
Lennox
(6)
102578-02 Resistor Assembly, 7 Watts, 120 Ohms, 97W20
97W20
Lennox
103637-01 High Pressure Switch, Actuates at 550 PSI, Resets at 400 PSI, 97W21
97W21
Lennox
Overload Relay, 99K30
99K30
Lennox
2.5-4.0 Amp Blower Relay, 99K31
99K31
Lennox
Blower Motor Overload 4-6amp Range, 99K32
99K32
Lennox
51M4401 Trans 208/240Vpri, 24Vsec, 70Va, 27P25
27P25
Lennox
75VA Transformer (460V), 42W94
42W94
Lennox
460vpri 24vsec 70va Transformer, 66J54
66J54
Lennox
51M4401 Trans 208/240Vpri, 24Vsec, 70Va, 27P25
27P25
Lennox
75VA Transformer (460V), 42W94
42W94
Lennox
105662-02, Low Voltage Terminal Strip, 10 Position, 24F09
24F09
Lennox
Terminal Block, 87W58
87W58
Lennox
RFC Kit (.069)
10W83
Sorry, we don't currently sell this item.
Request This Item
70w 600v Crankcase Heater, 93M10
93M10
Lennox
Crankcase Heater 70W 480v, 93M11
93M11
Lennox
(2)
240V Crankcase Heater, 70W, 93M13
93M13
Lennox
100499-15, Crankcase Heater 40W 575 Vac, 4.7 To 7" Diameter Range, 32W95
32W95
Lennox
480v 40 Watts Crankcase Heater, 32W96
32W96
Lennox
Cc Heater 40w 240v, 32W97
32W97
Lennox
Expansion Valve
24K13
Sorry, we don't currently sell this item.
Request This Item
101996-11, Plastic Drain Pan, 51.88 X 5.5 X 2.23 Inch, 10Y21
10Y21
Lennox
Compressor Harness Gasket
72W78
Sorry, we don't currently sell this item.
Request This Item
Terminal Wiring Box Cover
72W79
Sorry, we don't currently sell this item.
Request This Item
Thermal Switch, 75W43
75W43
Lennox
Thermal Switch Cover
75W44
Sorry, we don't currently sell this item.
Request This Item
Fitting Refrigeration Service Port
11C82
Sorry, we don't currently sell this item.
Request This Item
103400-01 Brass CoreMax Valve Core (7/16-2- UNF x 1/2-2- UNF), 11C83
11C83
Lennox
Distributor Assembly
24C14
Sorry, we don't currently sell this item.
Request This Item
Outdoor Fan Power Harness
104311-01
Sorry, we don't currently sell this item.
Request This Item
Molded Plug Harness, 12P64
12P64
Lennox
Distributor Assembly
104668-44
Sorry, we don't currently sell this item.
Request This Item
Compressor Molded Plug Harness 12Ga, 17H94
17H94
Lennox
Compressor Mounting Kit, 19P81
19P81
Lennox
Motor Mount, 78L41
78L41
Lennox
(2)
Liquid Line Drier, 83L61
83L61
Lennox
Fitting Pressure Tap
86G64
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
100275-01 Cap-Seal, 95M45
95M45
Lennox
Rain Shield, 32621
32621
Lennox
(4)
Compressor
28W82-LENNOX
Sorry, we don't currently sell this item.
Request This Item
Compressor
28W83-LENNOX
Sorry, we don't currently sell this item.
Request This Item
Compressor
28W84
Sorry, we don't currently sell this item.
Request This Item
Compressor Abm051Rac, 18P33
18P33
Lennox
106144-11 Compressor, 18P37
18P37
Lennox
Compressor
18P41
Sorry, we don't currently sell this item.
Request This Item
604788-14, Condenser Coil, Mchx, 10Y67
10Y67
Lennox
604922-54 Coil-Indoor Rfc Repair Part, 24F01
24F01
Lennox
208-230V 1/3 Hp 1075RPM Condenser Fan Motor, 14Y65
14Y65
Lennox
(2)
1/3 HP Motor (460V), 14Y70
14Y70
Lennox
(1)
Condensor Fan Motor, 1075 RPM, 575v, 21H61
21H61
Lennox
Fan Blade, 25W67
25W67
Lennox
(1)
Overflow Switch
10F68
Sorry, we don't currently sell this item.
Request This Item
675-490psi High Pressure Switch, 10U40
10U40
Lennox
Actuator Motor, 10F88
10F88
Lennox
Filter Fresh Air Mist Eliminator
103806-03
Sorry, we don't currently sell this item.
Request This Item
104042-01 Econo Hood Assy Kit, 10Z30
10Z30
Lennox
Economizer Control, 23K57
23K57
Lennox
Enthalpy Controller (W7212A1033), 60M10
60M10
Lennox
Motor Actuator, 77W92
77W92
Lennox
Actuator Motor, 77W94
77W94
Lennox
Outside Air Sensor, 59W63
59W63
Lennox
Mixed Air Thermistor Sensor 3k, 10F83
10F83
Lennox
Resistor Assembly
78W04
Sorry, we don't currently sell this item.
Request This Item
L70-15f Temp Switch, 73W85
73W85
Lennox
Low Ambient Switch (In 390, Out 250), 38M78
38M78
Lennox
K20 Relay, 56L68
56L68
Lennox
(2)
Kit - Low Ambient (Zg/Zc), 99W67
99W67
Lennox
Bracket, 49W49
49W49
Lennox
602677-01 Seal-Blower Front & Rear, 58W21
58W21
Lennox
Blower Assembly Housing, 15x15, 58W60
58W60
Lennox
Frame, 10Y18
10Y18
Lennox
607530-01, Blower Assembly, 10Y20
10Y20
Lennox
Motor Mount, 78L41
78L41
Lennox
(2)
Motor Mounting Plate, 10Z74
10Z74
Lennox
Shaft Blower, 93J86
93J86
Lennox
LB-29333BCT Wheel, 85L52
85L52
Lennox
Cutoff Plate, 80K00
80K00
Lennox
20A, 120/208V 3-Phase Y, Non-NEMA, 4P, 4W, Locking Plug, Non-Grounding, Wetguard (Yellow)
26W09
Leviton
208-230v 3ph 5hp 1765rpm Motor, 11C75
11C75
Lennox
Blower Motor 5 HP 460v 3 Ph, 11C76
11C76
Lennox
103021-09, Blower Motor, 5 Hp, 575V-3Ph, 1750 Rpm, 103021-09, 11C77
11C77
Lennox
2 HP Motor (208/230v), 80W76
80W76
Lennox
2 HP Motor (460V), 80W77
80W77
Lennox
575V 3 Ph 2 HP 1755 RPM Motor, 80W78
80W78
Lennox
103204-11, 3-Phase Blower Motor, 3 Hp, 1750 Rpm, 200-230 Vac 3 Ph 60 Hz, 56Hz Fr, 16P88
16P88
Lennox
Blower Motor
79W69
Sorry, we don't currently sell this item.
Request This Item
3 HP Motor 575V, 12Y18
12Y18
Lennox
Blower Pulley, 29W99
29W99
Lennox
Blower Pulley, 49W50
49W50
Lennox
Blower Pulley, 64W52
64W52
Lennox
Browning Bk62X1, Cast Iron Finished Bore Pulley, 5.95" Od, 1-Groove, 1" Bore, 64W53
64W53
Lennox
1" Bore 6.45 OD Pulley, 64W54
64W54
Lennox
Pulley, 12L25
12L25
Lennox
Blower Pulley (1" Bore), 31K68
31K68
Lennox
Blower Pulley, 37L47
37L47
Lennox
Blower Pulley 1" Bore 7.45", 49K40
49K40
Lennox
1/2" x 5/16" Super Gripbelt w/ 42.3 Pitch (43.2" Length)
A41
Browning
TorqTitan Gripnotch Belt w/ 47.8" Pitch
BX46
Browning
Belt, BX50
100245-49
Sorry, we don't currently sell this item.
Request This Item
Ax46 Blower Belt, 31K71
31K71
Lennox
Belt Ax48, 37L89
37L89
Lennox
Belt A44, 44L55
44L55
Lennox
V-belt 45" Ax43, 73K82
73K82
Lennox
604790-01 Blower Housing, 58W16
58W16
Lennox
Blower Wheel Key, 41L28
41L28
Lennox
1" Bearing, 20A84
20A84
Lennox
Browning 1Vp44X 1 1/8, Variable Pitch Cast Iron Finished Bore Pulley, 4.15" Od, 1-Groove, 1-1/8" Bore, 35W19
35W19
Lennox
Pulley, 31K69
31K69
Lennox
Motor Pulley 7/8"bore 3.75"od, 79J03
79J03
Lennox
Motor Pulley 4.15" OD x 7/8" Bore, 53J96
53J96
Lennox
CI Motor Pulley 1/8" Bore 4.75", 56953
56953
Lennox
Motor Pulley 3-3/4" OD x 7/8" Bore, 53J15
53J15
Lennox
Door Handle
87M90
Sorry, we don't currently sell this item.
Request This Item
Air Filter, 20" x 24" x 2"
11H75
Sorry, we don't currently sell this item.
Request This Item
Mixed Air Sensor, 11G26
11G26
Lennox
611869-03 Panel - Filter Bottom, 10Y03
10Y03
Lennox
Mullion - Heat Front
10Y06
Sorry, we don't currently sell this item.
Request This Item
Back Mullion
12B97
Sorry, we don't currently sell this item.
Request This Item
Front Corner Mullion
11U97
Sorry, we don't currently sell this item.
Request This Item
Orifice Ring
73M23
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Packaged Unit/RTU ZCC092S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video