Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ZGA072S-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
ZGA072S-1
Description
–
Lennox Packaged Unit/RTU ZGA072S-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
56
Replacement Parts
Mixed Air Sensor, 11G26
SKU:
11G26
Lennox
350F Rollout Switch, 10G93
SKU:
10G93
Lennox
1.5 HP Motor (1725 RPM, 115/230V), 49K81
SKU:
49K81
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Pressure Switch, 10J73
SKU:
10J73
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Motor Mounting Plate, 99W91
SKU:
99W91
Lennox
2 Stage Natural Gas Valve, 11L08
SKU:
11L08
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
1/2" Natural Gas Valve 3.5" WC (24v), 73W17
SKU:
73W17
Lennox
Mixed Air Thermistor Sensor 3k, 10F83
SKU:
10F83
Lennox
Pulley, 31K69
SKU:
31K69
Lennox
Bearing Bracket, 25W77
SKU:
25W77
Lennox
Heat Exchanger , 99W42
SKU:
99W42
Lennox
Heat Exchanger, 99W43
SKU:
99W43
Lennox
Motor Pulley 4.15" OD x 7/8" Bore, 53J96
SKU:
53J96
Lennox
Discharge Grille, 97M69
SKU:
97M69
Lennox
Aluminum Heat Exchanger, 99W41
SKU:
99W41
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video