Apply to be a TradeMaster!
Main product image of 2-1/8" Bi-Metal Self-Feed Wood Drill Bit
Magnifying glass
Hover image to zoom

2-1/8" Bi-Metal Self-Feed Wood Drill Bit

Brand:
Lenox
SKU:
1787564
Rating:
(0)
Q&A:
(0)
2-1/8" Bi-Metal Self-Feed Wood Drill Bit
Magnifying glass
Hover image to zoom
$31.92 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/8"

Description

–
Product Features
  • EXTREME DURABILITY High speed steel cutting edge for superior durability in nail-embedded wood. Stays sharper longer.
  • CLEAN HOLES AND EASY REMOVAL -Chamfered edge allows bit to be removed easily after drilling. Flutes remove excess wood chips.
  • FAST, EASY DRILLING - Aggressive lead screw tip pulls the bit through material quickly and effortlessly.
  • INCREASED VALUE - Extra lead screw and wrench included in every package.
  • DEEPER CUTS - Longer shank that cuts 4"x4" without extension.
  • QUICK CHANGE - Impact hex shank allows for quick changing of the bits

Specs

–
Product Type:

Wood Boring Bit

Drill Bit

Size:

2-1/8"

Shank Diameter:

7/16"

Application:

Wood

Nail-Embedded Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy