Apply to be a TradeMaster!
Main product image of 2" Carbide-Tipped Hole Cutter
Magnifying glass
Hover image to zoom
2" Carbide-Tipped Hole Cutter
Magnifying glass
Hover image to zoom
$48.82 each
In Stock
In Stock
Get 5 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • Accurate, burr-free holes: precision ground carbide teeth for fast cutting of clean, round holes
  • Will not damage work: over-drill stopper prevents the tool from penetrating beyond the hole
  • Starts on contact: split point pilot bit for faster penetration and less walking

Specs

–
Product Type:

Hole Cutter

Diameter (Inches):

2"

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy