Apply to be a TradeMaster!
Main product image of 6118R - 6" Lazer Bi-Metal Reciprocating Saw Blade, 5-pack (Metal)
Magnifying glass
Hover image to zoom

6118R - 6" Lazer Bi-Metal Reciprocating Saw Blade, 5-pack (Metal)

Brand:
Lenox
SKU:
20174-6118R
Rating:
(0)
Q&A:
(0)
6118R - 6" Lazer Bi-Metal Reciprocating Saw Blade, 5-pack (Metal)
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
0.042" Depth
Product Highlight: Length (Inches)
6" Length

Description

–
Best for Heavy Metal Cutting.

Fast and easy heavy metal cutting.
T2 technology’s patented tooth design delivers longer blade life and enables faster cutting.

Optimized for higher Performance
Reinforced tooth design ensures higher performance in the most demanding jobs.

Straight Cuts
Wider than conventional blades, this blade cuts straighter.

Specs

–
Application:

Metal

Product Type:

Saw Blade

Depth (Inches):

0.042"

Length (Inches):

6"

Teeth per Inch:

18

Blade Material:

Bi-Metal

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Product Type
Length (Inches)
Teeth per Inch
Blade Material
CURRENT ITEM
Product Image of 6118R - 6" Lazer Bi-Metal Reciprocating Saw Blade, 5-pack (Metal)
6118R - 6" Lazer Bi-Metal Reciprocating Saw Blade, 5-pack (Metal)
SKU: 20174-6118R
Metal
Saw Blade
6"
18
Bi-Metal
Metal
Saw Blade
6"
18
Bi-Metal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy