Apply to be a TradeMaster!
Main product image of 5 Piece The Torch Sawzall Blade Set
Magnifying glass
Hover image to zoom

5 Piece The Torch Sawzall Blade Set

Brand:
Milwaukee
SKU:
48-00-5784
Rating:
(0)
Q&A:
(0)
5 Piece The Torch Sawzall Blade Set
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 36 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Overview:
The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

Features:
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • TPI: 18
  • Material: Rigid Conduit|Strut
  • Shank: 1/2" Universal
  • Profile: Demo

Specs

–
Product Type:

Saw Blade

Teeth per Inch:

18

Length (Inches):

6"

Blade Material:

Bi-Metal

Application:

Metal

Quantity:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Teeth per Inch
Length (Inches)
Blade Material
Application
CURRENT ITEM
Saw Blade
18
6"
Bi-Metal
Metal

You May Also Need

Sawzall Torch Blade, 18 TPI, 9" Length (5 Pack)
SKU: 48-00-5788
Milwaukee

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy