Apply to be a TradeMaster!
Main product image of 618R - 6" Bi-Metal Reciprocating Blade, (Metal & Non-Ferrous Metal)
Magnifying glass
Hover image to zoom

618R - 6" Bi-Metal Reciprocating Blade, (Metal & Non-Ferrous Metal)

Brand:
Lenox
SKU:
20567-S618R
Rating:
(0)
Q&A:
(0)
618R - 6" Bi-Metal Reciprocating Blade, (Metal & Non-Ferrous Metal)
Magnifying glass
Hover image to zoom
$3.34 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Length (Inches)
6" Length
Product Highlight: Depth (Inches)
0.035" Depth

Description

–
Extended Blade Life:

LENOX T2 metal cutting reciprocating saw blades use an optimized, reinforced tooth geometry

Engineered for Performance:

The patent pending design minimizes friction and heat build-up while cutting through the widest variety of metal materials

Durable Construction:

Bi-metal design stands up to the most demanding applications

Specs

–
Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Non-Ferrous Metal

Width:

3/4"

Material:

Bi-Metal

Quantity:

Single

Length (Inches):

6"

Features:

Tuff Tooth Technology

Depth (Inches):

0.035"

Teeth per Inch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Blade Material
Application
Quantity
Length (Inches)
CURRENT ITEM
Product Image of 618R - 6" Bi-Metal Reciprocating Blade, (Metal & Non-Ferrous Metal)
618R - 6" Bi-Metal Reciprocating Blade, (Metal & Non-Ferrous Metal)
SKU: 20567-S618R
Saw Blade
Bi-Metal
Non-Ferrous Metal
Single
6"
Saw Blade
Bi-Metal
Non-Ferrous Metal
Metal
50
6"
Saw Blade
Bi-Metal
Metal
Non-Ferrous Metal
25
6"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy