Apply to be a TradeMaster!
Main product image of 960R - 9" Demolition Bi-Metal Reciprocating Saw Blade, 2-pack (Wood)
Magnifying glass
Hover image to zoom

960R - 9" Demolition Bi-Metal Reciprocating Saw Blade, 2-pack (Wood)

Brand:
Lenox
SKU:
20597-960R
Rating:
(0)
Q&A:
(0)
960R - 9" Demolition Bi-Metal Reciprocating Saw Blade, 2-pack (Wood)
Magnifying glass
Hover image to zoom
$10.45 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
0.062" Depth
Product Highlight: Length (Inches)
9" Length

Description

–
Best for structural steel, lumber, pipe, and nail embedded wood.

Demolition jobs are easier.
T2 technology’s patented tooth design delivers longer blade life and enables faster cutting.

Maximum Durability
The tallest blade on the market prevents bending and provides maximum control in the toughest demolition applications.

Aggressive cuts even in tight spaces
Each blade has an optimized blade geometry including an aggressive tang angle and tapered blade shape to allow for cutting in tight areas

Specs

–
Product Type:

Saw Blade

Application:

Nail-Embedded Wood

Depth (Inches):

0.062"

Length (Inches):

9"

Teeth per Inch:

10

Blade Material:

Bi-Metal

Quantity:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Length (Inches)
Teeth per Inch
Blade Material
Saw Blade
Nail-Embedded Wood
9"
10
Bi-Metal
Saw Blade
Metal
Nail-Embedded Wood
Plastic
9"
7
11
7/11
Bi-Metal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy