Apply to be a TradeMaster!
Main product image of 5 Piece The Wrecker Sawzall Blade Set
Magnifying glass
Hover image to zoom

5 Piece The Wrecker Sawzall Blade Set

Brand:
Milwaukee
SKU:
48-00-5706
Rating:
(0)
Q&A:
(0)
5 Piece The Wrecker Sawzall Blade Set
Magnifying glass
Hover image to zoom
$21.47 each
In Stock
In Stock
Get 4 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
9" Length

Description

Overview:
The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demoliton blade for the professional user.

Features:
  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals.
  • 7/11 TPI for a wide material variety to be true demolition blades
  • Nail protecting feature built into the tooth design
  • Blade profile optimized for fast plunging
  • Hardened teeh for increased life in nail embedded wood and thick metals
  • New blade profile with the ability to bend and maintain its shape
  • Aggressive tooth and blade design for increased speed in woods and metals
  • TPI 7/11

Specs

Product Type:

Saw Blade

Application:

Metal

Nail-Embedded Wood

Plastic

Length (Inches):

9"

Blade Material:

Bi-Metal

Teeth per Inch:

7

11

7/11

Quantity:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Application
Length (Inches)
Blade Material
Teeth per Inch
CURRENT ITEM
Product Image of 5 Piece The Wrecker Sawzall Blade Set
5 Piece The Wrecker Sawzall Blade Set
SKU: 48-00-5706
Saw Blade
Metal
Nail-Embedded Wood
Plastic
9"
Bi-Metal
7
11
7/11
Saw Blade
Nail-Embedded Wood
9"
Bi-Metal
10
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy