Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Saws & Blades
Hand Saws
18" PVC/ABS Plastic Pipe Hand Saw
Brand:
Lenox
SKU:
20980-HSF-180
Rating:
(0)
Q&A:
(0)
Hover image to zoom
20980-HSF-180 has been discontinued
Discontinued August 13, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Warranty Info
Warranty Info
Direct Replacement:
18" PVC/ABS Plastic Pipe Hand Saw
Brand:
Lenox
SKU:
20980HSF18
(0)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
18" Length
Description
–
Product Features
CUTS PLASTIC PIPE EASILY - Teeth cut on the pull stroke and not on the push stroke for safety
COMFORTABLE GRIP - Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
FLUSH CUTTING OPTION - Easily mount the blade on the bottom of handle for flush cutting applications
Specs
–
Product Type:
Pipe Saw
Type:
Tool
Length (Inches):
18"
Teeth per Inch:
10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" PEX Full Circle Crimp Tool In Yellow
SKU:
41723
Viega
3/4" PEX Full Circle Crimp Tool In Blue
SKU:
41744
Viega
95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)
SKU:
331760
Harris
×
Video