Apply to be a TradeMaster!
Main product image of 96L - 6" Bi-Metal T3 Speed Slot Hole Saw
Magnifying glass
Hover image to zoom

96L - 6" Bi-Metal T3 Speed Slot Hole Saw

Brand:
Lenox
SKU:
30096-96L
Rating:
(0)
Q&A:
(0)
96L - 6" Bi-Metal T3 Speed Slot Hole Saw
Magnifying glass
Hover image to zoom
$104.13 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
High Strength Steel

Description

–
Plug Removal as Easy as 1-2-3

SPEED SLOT features a staircase design for easy plug removal

Lenox has introduced an upgrade to the Speed Slot Hole Saws. These now feature T3 Technology.

T3 Technology delivers 50% Longer Life and 2X the Durability vs. the prior LENOX generation.

The T3 line of hole saws has a patent pending tooth design, which is optimized for longer life and speed, and features larger, sharper teeth that easily penetrate the toughest metals. The hole saws are also built with a 10% thicker wall for added strength and durability.

Specs

–
Diameter (Inches):

6"

Drilling Depth:

1-9/16"

Application:

Cast Iron

Aluminum

Stainless Steel

Mild Steel

Brass

Plumbing

Material:

High Strength Steel

Features:

Shatter Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
Drilling Depth
Application
CURRENT ITEM
Product Image of 96L - 6" Bi-Metal T3 Speed Slot Hole Saw
96L - 6" Bi-Metal T3 Speed Slot Hole Saw
SKU: 30096-96L
6"
1-9/16"
Cast Iron
Aluminum
Stainless Steel
Mild Steel
Brass
Plumbing
6"
2-3/8"
60mm
Aluminum
Plastic
Wood
Stainless Steel
Metal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy