Apply to be a TradeMaster!
Main product image of 1/4" to 3/4" Step Drill Bit w/ 3/8" Shank
Magnifying glass
Hover image to zoom
1/4" to 3/4" Step Drill Bit w/ 3/8" Shank
Magnifying glass
Hover image to zoom
VB3 has been discontinued
Discontinued August 8, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/4" to 3/4" Step Drill Bit w/ 3/8" Shank
Brand:
Lenox
SKU:30883VB3
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Features:
  • Accurate, burr-free holes
  • Patented two flute design cuts fast, clean, round holes
  • Starts on contact
  • Long tool life
  • Steam oxide coating adds durability
  • Enhanced flute design removes chips rapidly, ensuring longer tool life

Specs

–
Product Type:

Drill Bit

Coating:

Steam Oxide

Number of Sizes:

9

Step Increments:

1/16"

Min Hole Size:

1/4"

Max Hole Size:

3/4"

Shank Diameter:

1/4"

Application:

Steel

Abrasive Material

Plastic

Brass

Aluminum

Sheet Metal

Stainless Steel

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm