Apply to be a TradeMaster!
Main product image of Quickwire Push-In & Side Wired Duplex Receptacle - Ivory (125V)
Magnifying glass
Hover image to zoom

Quickwire Push-In & Side Wired Duplex Receptacle - Ivory (125V)

Brand:
Leviton
SKU:
5320-ICP
Rating:
(0)
Q&A:
(0)
Quickwire Push-In & Side Wired Duplex Receptacle - Ivory (125V)
Magnifying glass
Hover image to zoom
$1.94 each
BOX UP & SAVE 14%
$16.70 box of 10
$1.67 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton 2-Pole Duplex receptacle in ivory color comes with ears and has thermoplastic face/body to offer low moisture absorption. Straight blade receptacle has durable steel strap to offer high tensile strength. It has three-wire circuitry. Receptacle has Quickwire™ push-in and side wire termination for easy installation. Receptacle accommodates wires of size 14 AWG. It has voltage rating of 125 Volts and current rating 15 Amps.

Features:
  • Duplex Receptacle with Ears
  • Straight Blade
  • Residential Grade
  • Grounding
  • Quickwire Push-In & Side wired

Specifications:
  • Grounding: Ground
  • Feature: All Screws Backed Out Contractor Pack
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Termination: Quickwire Push-In & Side
  • Face Material: Thermoplastic
  • Body Material: Thermoplastic
  • Color: Ivory

Specs

–
Ground:

Grounding

Voltage:

125v

Amperage:

15

Color:

Ivory

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy