Apply to be a TradeMaster!
Main product image of Industrial Grade Flush Mounting Straight Blade Power Receptacle, 2P, 50A, NEMA 6-50R - Black (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Flush Mounting Straight Blade Power Receptacle, 2P, 50A, NEMA 6-50R - Black (250V)

Brand:
Leviton
SKU:
5374-S00
Rating:
(0)
Q&A:
(0)
Industrial Grade Flush Mounting Straight Blade Power Receptacle, 2P, 50A, NEMA 6-50R - Black (250V)
Magnifying glass
Hover image to zoom
$16.06 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black
Product Highlight: Warranty
10 Year Limited Warranty

Description

–

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.


Built of durable thermoplastic, Leviton Power Receptacles - come equipped with heavy-gauge, double-wire copper alloy contacts. Flush mount receptacles fit Leviton's wide range of 2.15"-diameter wallplates and mounting hardware is included.


WARNING: Do not use with single-gang wallboxes, single-gang mud rings or single-gang box extenders.


Product Specifications:


  • Color: Black
  • At Rated Voltage: 3 HP
  • Amperage: 50 A
  • Current Limiting: Full Rated Current
  • Grounding: Grounding
  • Poles: 2
  • Voltage: 250 VAC
  • Operating Temperature: -40_C to 60_C
  • NEMA: 6-50R
  • Wires: 3
  • Terminations: Side
  • Warranty: 10-Year Limited

Specs

–
Type:

Single Receptacle

Grade:

Industrial

Amperage:

50

Terminations:

Side

Color:

Black

Poles:

2

NEMA Rating:

6-50R

Operating Temp Range:

-40°C to 60°C

Ground:

Grounding

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy