Apply to be a TradeMaster!
Main product image of Narrow Body Single Receptacle, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Narrow Body Single Receptacle, 20A, NEMA 5-20R - White (125V)

Brand:
Leviton
SKU:
5801-W
Rating:
(2)
Q&A:
(0)
Narrow Body Single Receptacle, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$5.49 each
BOX UP & SAVE 13%
$47.90 box of 10
$4.79 each
In Stock
In Stock
Get 31 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 5801-W is a narrow body single receptacle from Leviton's product line of Heavy-Duty Industrial Grade receptacles. This particular model comes in White. It is designed to withstand demanding environments. The receptacle features impact-resistant thermoplastic nylon body. This narrow body single receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. It is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is a grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • Manufactured to withstand the harsh conditions typically associated with industrial environments
  • Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc

Specifications:
  • Grounding: Grounding
  • Amperage: 20 Amp
  • Voltage: 125 Volt
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • Color: White

Specs

–
Ground:

Grounding

Voltage:

125v

Color:

White

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Side

Poles:

2

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang Electrical Wall Plate, 1.406 Inch Hole, Device Mount (White)
SKU: 88004
Leviton

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great pricing

Love buying most of my products from Supply House. Great pricing on most products.
Tequila
Nevada
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Works as intended
Mark
Jackson, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy