Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate Combo, 1 Blank & 1 Decora/GFCI, Strap Mount (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate Combo, 1 Blank & 1 Decora/GFCI, Strap Mount (White)

Brand:
Leviton
SKU:
80708-W
Rating:
(3)
Q&A:
(0)
2-Gang Electrical Wall Plate Combo, 1 Blank & 1 Decora/GFCI, Strap Mount (White)
Magnifying glass
Hover image to zoom
$2.89 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White
Product Highlight: Mount
Strap Mount

Description

–
2-Gang Electrical Wall Plate Combo, 1 Blank & 1 Decora/GFCI, Strap Mount (White)

Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Product Features
  • Color: White
  • Gang: 2
  • Material: Nylon
  • Mount: Strap
  • Standards and Certifications: UL/CSA
  • Type: Standard Size
  • Warranty: 10-Year Limited

Specs

–
Type:

Combination

GFCI

Decorator

Blank Cover

Color:

White

Number of Gangs:

2

Material:

Nylon

Mount:

Strap Mount

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Gang Electrical Wall Plate Combo, 1 Duplex & 1 Blank, Box Mount (White)
SKU: 88008
Leviton

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Fit the Bill

I am going to be honest and I went around to the normal big box stores and Supply House had been recommended through an electrician friend. It was a double gang box with one abandoned circuit so it saved a lot of work and time.
JAG66
Bethlehem, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Was the only company I could find the nylon wall plate. All others had the plastic ones that are easy to break.
Z
Rhinelander Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Everything was perfect.
Mark
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy