Apply to be a TradeMaster!
Main product image of Double Pole Side Wired Switch, 20 Amp, Commercial - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Double Pole Side Wired Switch, 20 Amp, Commercial - Ivory (120/277V)

Brand:
Leviton
SKU:
CS220-2I
Rating:
(2)
Q&A:
(0)
Double Pole Side Wired Switch, 20 Amp, Commercial - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$8.31 each
In Stock
In Stock
Get 53 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
The Leviton CS220-2I is a double pole switch from Leviton's product line of Commercial Specification Grade switches. This particular model comes in ivory. This double pole switch is perfect for use in government buildings, municipal facilities, department stores, malls, health care facilities and hospitals, office buildings, universities, colleges, schools and cultural institutions. It is designed for top performance and fine appearance. This model features impact-resistant thermoplastic nylon body. Leviton offers switches in a wide variety of wiring options, colors and other features. Among them are 15 and 20 Amp commercial switches. This is a grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Wallplate not included.

Features:
  • For Commercial Spec Grade
  • Leviton offers a large selection of 15 and 20 Amp Commercial switches
  • Available in a wide variety of colors, wiring options and other features
  • Designed to offer outstanding reliability and top performance in commercial settings

Specifications:
  • Amperage: 20 Amp
  • Voltage: 120/277 VAC
  • Max. Amperage: 16 Amp
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Temperature Rise: Maximum 30 degrees C riseVoltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Actuator Material: Thermoplastic
  • Color: Ivory

Specs

–
Type:

Double Pole

Voltage:

120v

277v

Color:

Ivory

Material:

Thermoplastic

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I liked the color as well.

This fairly uncommon and seldom needed switch was delivered quickly and absurdly well-packed with ultra heavy-duty bubble wrap. It was actually available elsewhere at twice the price.
Steve-O
Tucson AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Name Brand Parts as Promised

Leviton is a name brand and Supply House had a good price and delivery as promised. I will continue to buy from these people in the future.
Jobber Jeff
Longview, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy