Apply to be a TradeMaster!
Main product image of Battery Back-Up Sump Pump System w/ alarm - 12v
Magnifying glass
Hover image to zoom

Battery Back-Up Sump Pump System w/ alarm - 12v

SKU:
441-LIBERTY
Rating:
(2)
Q&A:
(3)
Battery Back-Up Sump Pump System w/ alarm - 12v
Magnifying glass
Hover image to zoom
$426.75 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Note: The model 441 battery backup pump is getting an upgrade to the charger. All 441's and PC-Series with 441's will be receiving a 1.5-amp charger instead of the 1-amp charger currently used. This is a 50% increase in charging capacity. Also, the new charging unit mounts to the wall and has a power cord that goes to the 115V outlet. The old charger plugged directly into the wall outlet covering both sockets and rendering the second outlet unusable. All functionality remains the same and new chargers are backwards compatible for replacement and service of existing systems in the field.

Battery Back-Up Sump Pump System w/ alarm - 12v

Product Features:
  • Self-resetting 24 hour silence
  • Automatic 1.5A high-efficiency battery charger
  • Charger is cord-connected to allow use in standard duplex outlets
  • 3-Stage charge cycle
  • Charges and maintains the battery for peak performance
  • 3 Color LED shows the charge status at a glance
  • At 14.4V peak, charger automatically switches to maintenance mode
  • Designed to prevent overcharging
  • Reverse battery and short circuit protection
  • Solid state overload protection
  • Audible alarm and light advises of emergency pump operation
  • Silence feature automatically resets after 24 hours
  • Easy wiring with slip-on connectors
  • Fully assembled compact float switch
  • Meets California CEC standards
Input Specifications:
  • Input: 120 VAC at 50/60 Hz, 0.35A
  • Output: 12 VDC, 1.5A

Specs

–
Type:

Automatic

Voltage:

12v

Reversible Battery:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
12v

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Short Electrical Cord

The unit worked well; however, there was one problem. The electrical wire for the pump motor is approximately 12 feet long. The pump switch electrical wire was only about 10 feet long. In other, words the pump switch wire was two feet shorter than the pump motor wire. I had to have my electrician come back out and move the electrical box because the pump switch electric wire was too short.
jspooon
georgia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2 HP Portable Aluminum Transfer Pump

We use these pumps for charging solar pumps. They work great. We tank PEX supply for their prompt and couteous service. We alwys rely on them for all our needs for our solar thermal company.
Southeast Solar
Norcross GA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I recently installed an sj10 and the float dropped too low, how do I adjust it? thank you

Asked by staven 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

For detailed information on adjusting the float level of the unit please see pages 6-7 of the product manual: http://s3.supplyhouse.com/product_files/SJ10-Install.pdf

Was this review helpful to you?

Q: Do you install this pump INSIDE the house for fear of it freezing in the winter and being unable to work?

Asked by susan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, there is a risk of the water supply line freezing and the water in the discharge line freezing if installed outdoors. This would damage the unit .The pump is designed for indoor use protected from freezing conditions.

Was this review helpful to you?

Q: Is thier an alarm avalable for when this pump comes on looking to get two of them. Thanks Dan

Asked by Dan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Part SJ10A is the version of this back-up system that includes an alarm.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy