Apply to be a TradeMaster!
Main product image of WAYNE ESP25 12 Volt Basement Back Up System
Magnifying glass
Hover image to zoom

WAYNE ESP25 12 Volt Basement Back Up System

Brand:
Wayne
SKU:
58368-WYN1
Rating:
(0)
Q&A:
(0)
WAYNE ESP25 12 Volt Basement Back Up System
Magnifying glass
Hover image to zoom
$378.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Cord Length
6'
Product Highlight: Warranty
2 Year Warranty

Description

–
Features:
  • Upgraded ESP25 with epoxy steel body and cast-iron base. No more plastic! 2900 GPH at 0' provides additional protection to your primary WAYNE sump pump Assembled in USA, performance that lasts for years! Audible alarm sounds, notifying you when the back up system is active. Easy to read LED display shows back up system readiness

Specs

–
Voltage:

12 VDC

Batteries Included:

0

Cord Length:

6'

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
12 VDC
12v

2 Replacement Parts

ESP25 Transformer
SKU: 60194-WYN1
Wayne
ESP25 Lid Assembly
SKU: 60184-WYN1
Wayne
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy