Apply to be a TradeMaster!
Main product image of 1 HP 700 Series Simplex PRG Pre-Assembled Sewage Ejector System - 230v - 2" Discharge
Magnifying glass
Hover image to zoom

1 HP 700 Series Simplex PRG Pre-Assembled Sewage Ejector System - 230v - 2" Discharge

SKU:
702/PRG102A
Rating:
(0)
Q&A:
(0)
1 HP 700 Series Simplex PRG Pre-Assembled Sewage Ejector System - 230v - 2" Discharge
Magnifying glass
Hover image to zoom
$2,331.56 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 114 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
2"
Product Highlight: Voltage
230V

Description

–

For multi-unit residential and commercial installations, the 700-series simplex sewage package arrives fully assembled with any of Liberty's LE-Series or PRG-Series sewage pumps. Available with many options including 2" or 3" discharge and pre-mounted alarm floats.


Features:

  • Stainless steel cover bolts
  • 2" or 3" discharge
  • 2" Solids Handling
  • 70 Gallon Capacity
  • 2" or 3" threaded vent flange
  • 4" inlet hub with rubber pipe seal
  • Heavy-duty structural foam basin
  • "Torque-stop" pump restraints
  • Compression molded fiberglass cover with no-skid pattern
  • Dimensions: 24"x36"



Specs

–
Cord Length:

10'

Horse Power:

1

Discharge:

2"

Phase:

1

Voltage:

230V

Type:

Automatic

Weight (lbs):

114 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy