Apply to be a TradeMaster!
Main product image of Crawl Space Sump Kit, 1/3 HP, w/ Basin, Hose Kit & Cover
Magnifying glass
Hover image to zoom

Crawl Space Sump Kit, 1/3 HP, w/ Basin, Hose Kit & Cover

SKU:
CSP-257
Rating:
(8)
Q&A:
(1)
Crawl Space Sump Kit, 1/3 HP, w/ Basin, Hose Kit & Cover
Magnifying glass
Hover image to zoom
$425.25 each
In Stock
In Stock
Get 7 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
5.2 Amps

Description

–
The Liberty Pump CSP-257 is a 1/3HP crawl space, sump pump kit that features a automatic, sump pump with a magnetically operated vertical float switch (VMF). This sump pump kit also has a 16.5"x15" polyethylene sump basin with a cover and a flexible 24' hose kit with 1-1/4 discharge. The Liberty CSP-257 Sump Pump has a 1-1/2" NPT discharge, 1/2" solids-handling capability, and 18' shut-off head with 30 GPM at 10 feet of total dynamic head. This Liberty sump kit is ideal for dewatering under homes, basements, crawl space areas and other areas where water may accumulate This 1/3HP crawl space sump pump kit is designed to control problems with mold, fungus, moisture and structural damage. Assembly is required for this crawl space sump pump kit.

Features:
  • 1/3HP Heavy-duty submersible sump pump
  • 16.5" x 15" perforated polyethylene sump pit (1/2" perforated holes) with cover
  • 24' x 1-1/4" flexible polyethylene hose kit (part# DHK-24)
  • Check valve threads directly into pump discharge
  • Rugged 1/3 HP motor, oil filled with thermal overload protection
  • 1/2" Solids Handling
  • 1-1/2" Discharge
  • Hermetically sealed motor and switch cavities, and permanently lubricated bearings
  • Liberty UNI-BODY casting, a solid one piece housing that eliminates the lower motor seal ring found on other pumps
  • Epoxy powder coat finish
  • Vortex style impeller for superior solids-handling. Made of high temperature engineering polymer
  • Quick-disconnect 10' standard power cord allows replacement of cord in seconds without breaking seals to motor
  • Fasteners - all non-corrosive stainless steel
  • 416 stainless steel rotor shaft
  • Specs

    –
    Cord Length:

    10'

    Flow at 5 FT Head:

    43 GPM

    Horse Power:

    1/3

    Voltage:

    115V

    Amperage:

    5.2

    Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    4.38 out of 8 reviews
    88% would recommend this product
    4.38
    out of 8 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    13%
    3 star
    0%
    2 star
    0%
    1 star
    13%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Great dewatering pump

    Great system, includes everything you need.
    Thomas
    WA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product. Comes with what's needed in the kit.

    Was easy to work with these guys. Will use again , next time needed.
    Subvet
    Middle Alabama
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Was very pleased with the fast shipping and my whole experie

    The pump is great
    Welder
    Donnelly Idaho
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Missing parts

    Looked as though this was a used and returned product. Very surprised by the oversight.
    MIke
    Pittsburgh
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Appears to be well made

    Longevity is an unknown, only years will tell. But from appearances, it looks to be a good pump and well made product.
    GREG
    GA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    When I ordered the kit I knew it was out of stock and expected a delay. They were great in communicating the status which allowed me information to plan my project. Good quality, easy Install & works great.
    Joe
    Revere, MA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Sump pump application

    Have installed the basin and pump in my backyard to deal with standing water after heavy rains. So far, with only a small number of uses, it seems to be working well.
    Chris
    Havre de Grace, Maryland
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great unit for many applications

    Use pump unit to pump water from low lying point in yard. Good simple design.
    Al
    West St Paul, Minnesota
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the height of the sump basin?

    Asked by Bill 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The height is 15"

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy