Apply to be a TradeMaster!
Main product image of 1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)
Magnifying glass
Hover image to zoom

1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)

Brand:
Zoeller
SKU:
30-0041
Rating:
(92)
Q&A:
(2)
1-1/2" PVC "Quiet Check" Solvent Weld w/ Union Check Valve (Clear Valve Body)
Magnifying glass
Hover image to zoom
$34.50 each
In Stock
In Stock
Get 137 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length
9-1/2"
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

1-1/2"

Valve Body:

Clear

Length:

9-1/2"

Material:

PVC

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord
SKU: 237
Liberty Pumps

Product Reviews

4.93 out of 92 reviews
99% would recommend this product
4.93
out of 92 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
2%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very good valve

There were a number to choose from but this Zoeller is clear, well built and rated highly on line. Very high quality and function. Odd though that Zoeller and other reviewers failed to mention how easy it is to unscrew and detach for pump or well repair and maintenance. It seals well and ease of removal will come in handy when the next clean out or repair time arrives. Also made it easier to install.
VS

Most Liked Negative Review

Does not hold water

Water leaks back to the sump basin
Showing 1-10 of 92 reviews

Truly silent check valve

Sturdy pvc with great threaded connections. Love the sight to see flow and water quality. Great improvement over old clunking check valve
Erik
New Jersey
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Absolutely quiet as advertised!
Jon
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

I've purchased many of these silent check valves, and my customers have been extremely pleased with the results.
Bill
Atlantic Highlands, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service Friendly

A compact user friendly unit. Mine is on a pumped kitchen drain. I expect it to have a bit of grease build someday but the spring Check should solve that. Quiet for what it does.
Bobcat Swilley
The U.P. eh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is widely available, the rating reflects SupplyHouse

The check valve is widely available. It is a quality piece. I've purchased three from Supply House. The distinguishing aspect of this purchase is solid performance of Supply House. Good price, quick delivery and functional website. Nice work!
Duff
Indianapolis, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I've purchased this particular check valve many times, and my customers love it.
Bill
Atlantic Highlands, New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good quality, very quiet, fast delivery and nice and helpful people.
Speedo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Good quality, very quiet, good price and easy to install.
Speedo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Used for a sump pump discharge line. Works great very quiet, no water hammer.
Speedo
Denville N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

like it so far

Keeps my sump pump system running quietly.
times
ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: 1. How does it connect to existing piping? 2. Can I use rubberized unions and hose clamps?

Asked by Robert O'B 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This item must be solvent welded, you would likely have to cut into existing drainage piping.

Was this review helpful to you?

Q: Is this check valve appropriate for the M98 Zoeller sump pump? If not, which check valve is recommended for the M98 sump pump?

Asked by New customer 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Any valve that matches the size of the discharge pipe will work. M98 pumps have a standard 1.5" discharge, and this valve will work as long as you're using 1.5" pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy