Apply to be a TradeMaster!
Main product image of Model 441 Back-Up Replacement Pump (12V DC)
Magnifying glass
Hover image to zoom

Model 441 Back-Up Replacement Pump (12V DC)

SKU:
K001122
Rating:
(1)
Q&A:
(0)
Model 441 Back-Up Replacement Pump (12V DC)
Magnifying glass
Hover image to zoom
K001122 has been discontinued
Discontinued August 24, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Model 441 Back-Up Replacement Pump (12V DC)
SKU:K001927
(6)
Order by 6PM, receive 13 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Connection Size
1-1/4", 1-1/2" Connection

Specs

Product Type:

Replacement Part

Voltage:

12v

Connection Size:

1-1/4"

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly What I Needed!

I was very pleased to find this replacement pump for my Liberty 441 battery backup sump pump system. Seems like this is not so easy to find, so I was pleased to replace only what I needed. Thanks SupplyHouse for stocking this!l
David
Lexington, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?