Apply to be a TradeMaster!
Main product image of Safety Net Kit Designed to Fit 48" Diameter System Tanks and Risers
Magnifying glass
Hover image to zoom

Safety Net Kit Designed to Fit 48" Diameter System Tanks and Risers

SKU:
K002011
Rating:
(0)
Q&A:
(0)
Safety Net Kit Designed to Fit 48" Diameter System Tanks and Risers
Magnifying glass
Hover image to zoom
$578.25 each
Backorder
Backorder
Get it Thu, Nov 19 - Tue, Dec 22

Lift Gate

–
This product weighs 3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
48"
Product Highlight: Material
316 Stainless Steel, Hollow Braid Rope
Product Highlight: Shape
Round

Description

–
Safety Net Kit Designed to Fit 48" Diameter System Tanks and Risers

Product Overview:
Provides protection from accidental or unauthorized entry in wastewater and sewage basins. Stainless hardware is included.

Product Features:
  • 316 Stainless steel eye bolts. 200 lbs. load rating.
  • 316 Stainless steel quick links. 660 lbs. load rating.
  • 3/8" hollow braid rope. 330 lbs. load rating.
  • Quick Links (provided) allow for removal and service of the pump while net stays attached.
  • Openings between webbing allows for up to a 5" diameter pipe.

Specs

–
Product Type:

Drain Cover

Size:

48"

Material:

316 Stainless Steel

Hollow Braid Rope

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy