Apply to be a TradeMaster!
Main product image of 1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 230v - 25 ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom

1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 230v - 25 ft Cord - 2" Discharge

SKU:
LE102A2-2
Rating:
(1)
Q&A:
(0)
1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 230v - 25 ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom
$978.00 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Flow at 5 FT Head
177 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty LE102A2-2 Pump is a 230v, 1 HP automatic submersible sewage pump with a 25' quick disconnect power cord. Featuring rugged 2-vane, semi-open impellers, this allows for handling of 2" solids. It includes a wide-angle float switch with a piggy-back plug for manual operation. In addition, this Liberty sewage pump is constructed of heavy cast iron with a tough epoxy powder coat finish and stainless steel fasteners which ensure years of trouble-free performance.

Features:
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    36'

    Type:

    Automatic

    Voltage:

    208V

    230V

    Horse Power:

    1

    Discharge:

    2" FNPT

    Flow at 5 FT Head:

    177 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Using in a sump pump application

    Replaced a Zoeller M98 (1/2 HP 110v pump) w/ this beast. WOW what a difference. I live in southeast Louisiana where we get the #2 amount of rainfall out of all 50 states (Hawaii being #1). I have a backyard catch basin drainage system gravity fed using 4" PVC to a 18"x24" sump pit. From here it's discharged 140' to street with 2" pipe. With the Zoller my sump pit would become overwhelmed with 2+" an hour rain and my back yard would start to go under. Additionally the pump would have to cycle every time the basin would fill which would be very often. With this new 220v Liberty, the sump pit has never been inundated. It's always kept up even in 2-3" per hour. Haven't gotten more than that since it's been installed. Additionally it's more quiet than the Zoller. But what's the most amazing part of this new pump is that it actually siphons. What happens is once the pit fills with water and is discharged via the pump, the 2" line is then primed and a siphon naturally occurs from this point. What this does is it allows the pump to not have to cycle on and off every time the pit fills. Now this assumes the rainfail is low enough to not fill the pit and cause the float to kick on. If this happens then obviously the pump will kick on and evacuate the pit. Then the siphon effect starts over again. So I am saving electricity, my pump will last longer, and my back yard doesn't go under. How can I not be happy?
    Mike
    Covington LA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy