Apply to be a TradeMaster!
Main product image of 1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 208/230v - 10 ft Cord - 3" Discharge, LE102A3
Magnifying glass
Hover image to zoom

1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 208/230v - 10 ft Cord - 3" Discharge, LE102A3

SKU:
LE102A3
Rating:
(1)
Q&A:
(0)
1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 208/230v - 10 ft Cord - 3" Discharge, LE102A3
Magnifying glass
Hover image to zoom
$948.00 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: Flow at 5 FT Head
177 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
3" FNPT

Description

–
The Liberty Pump LE102A3 is an automatic submersible sewage pump with a 230v, 1 HP motor and 10' quick disconnect power cord. It has a wide-angle float switch with a piggyback plug for manual operation. Made of heavy cast iron with a tough epoxy powder coat finish and stainless steel fasteners, this sewage pump allows for passage of 2" solids.

Features:
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    36'

    Voltage:

    230V

    208V

    Type:

    Automatic

    Horse Power:

    1

    Discharge:

    3" FNPT

    Flow at 5 FT Head:

    177 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3 out of 1 review
    3
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product again

    Pumps were what I needed. The problem was that Supply house listed them as in stock and gave me a delivery date. But the units were out of stock, and they did not arrive for over a week when we needed them in an emergency.
    Peter
    New Jersey
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy