Apply to be a TradeMaster!
Main product image of LE102M2-5 1 HP, Sewage Pump, 1 PH, 208-230v, 50' Cord, 2" Discharge, Manual
Magnifying glass
Hover image to zoom

LE102M2-5 1 HP, Sewage Pump, 1 PH, 208-230v, 50' Cord, 2" Discharge, Manual

SKU:
LE102M2-5
Rating:
(0)
Q&A:
(0)
LE102M2-5 1 HP, Sewage Pump, 1 PH, 208-230v, 50' Cord, 2" Discharge, Manual
Magnifying glass
Hover image to zoom
$960.00 each
In Stock
In Stock
Get 2 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
50'
Product Highlight: Discharge
2"

Description

–

he Liberty Pump LE102M2-2 is a manual submersible sewage pump with a 230v, 1 HP motor and 50' quick disconnect power cord. Featuring rugged 2-vane, semi-open impellers, this allows for handling of 2" solids. A separate approved pump control device or panel for this submersible sewage pump is required for automatic operation. In addition, this Liberty sewage pump is constructed of heavy cast iron with a tough epoxy powder coat finish and stainless steel fasteners which ensure years of trouble-free performance.


Features:

  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range

Specs

–
Voltage:

208V

230V

Type:

Manual

Cord Length:

50'

Horse Power:

1

Discharge:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy