Apply to be a TradeMaster!
Main product image of 1 HP Manual Submersible Sewage Pump - 575v - 25 ft Cord - 2" Discharge - 3 Phase
Magnifying glass
Hover image to zoom

1 HP Manual Submersible Sewage Pump - 575v - 25 ft Cord - 2" Discharge - 3 Phase

SKU:
LE105M2-2
Rating:
(0)
Q&A:
(0)
1 HP Manual Submersible Sewage Pump - 575v - 25 ft Cord - 2" Discharge - 3 Phase
Magnifying glass
Hover image to zoom
$1,478.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: Flow at 5 FT Head
177 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump LE105M2-2 is a 3-phase 575v, 1 HP, manual submersible sewage pump with a 25' quick-disconnect power cord. A separate approved pump control device or panel for this submersible sewage pump is required for automatic operation. Featuring rugged 2-vane, semi-open impellers, this allows for handling of 2" solids.

3-Phase Liberty sewage pumps require panel for automatic operation. Check three phase submersible sewage pumps for proper rotation prior to installing pumps in the basin. The Liberty LE105M2-2 Pump is constructed of heavy cast iron with a tough epoxy powder coat finish and stainless steel fasteners which ensure worry-free years of performance.

Features:
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    36'

    Type:

    Manual

    Discharge:

    2" FNPT

    Horse Power:

    1

    Voltage:

    575v

    Flow at 5 FT Head:

    177 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy