Apply to be a TradeMaster!
Main product image of 4/10 HP Manual Submersible Sewage Pump - 115v - 25 ft Cord, 2" Discharge
Magnifying glass
Hover image to zoom

4/10 HP Manual Submersible Sewage Pump - 115v - 25 ft Cord, 2" Discharge

SKU:
LE41M-2
Rating:
(12)
Q&A:
(1)
4/10 HP Manual Submersible Sewage Pump - 115v - 25 ft Cord, 2" Discharge
Magnifying glass
Hover image to zoom
$431.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
122 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty LE41M-2 Pump is a 4/10, 115v manual submersible sewage pump with a 25' quick-disconnect power cord. This Liberty sewage pump is intended for usage with approved liquid level control or approved motor control with correct rating that matches motor input in full load amperes. It's strongly recommended not to run the Liberty Pump LE41M-2 manual submersible pump dry.

Features:
  • Heavy cast iron construction
  • Oil filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Corrosion resistant, vortex style impeller made of high temperature engineering polymer
  • All stainless steel fasteners and rotor shaft
  • Quick-disconnect 25' standard power cord allows replacement of cord in seconds without breaking seals to motor
  • Specs

    –
    Shutoff Head (ft.):

    19'

    Cord Length:

    25'

    Voltage:

    115V

    Type:

    Manual

    Horse Power:

    4/10

    Discharge:

    2" FNPT

    Flow at 5 FT Head:

    122 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Product Reviews

    5 out of 12 reviews
    100% would recommend this product
    5
    out of 12 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 12 reviews

    excellent warranty service

    i bought a liberty pump from them and we had a failure very quickly with the pump. Not at all their fault, but i assumed warranty would be more of a hassle than with the local guys NOPE... it was smooth as silk and very easy to handle.
    yardpro
    morehead city nc
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good pump

    Came on time and works very well
    Angela
    Englewood, NJ
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I have bought 2 of this for my two house

    This pump is great it's long lasting
    AHSAN
    Jamaica
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great replacement pump

    Sewer ejection pump, great little pump
    Thomas
    WA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast shipping

    Exactly what I needed. Great service.
    Matt
    Wisconsin
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    We would buy this again

    This pump is used as a sewage pump in basement for washing machine, and bathroom. Works as designed and the prior one lasted over 18 years.
    Sally Sue
    Quincy, WA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    high quality heavy duty and super fast shipping. pumps a lot of water and fast
    Brian
    NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    perfect replacement fit

    Liberty pumps are excellent
    none
    NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    It was an exact replacement for what I had. That made it very easy to install
    Mike
    Rapid city SD
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, fastest shipping ever!

    Direct replacement for my old burnt out sump pump. Works perfect, easy install. Did my research and supplyhouse was by far the most reasonably priced. Free shipping and was on my doorstep in under a day and a half.
    J Kow
    Sound Beach, New York
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What type oil does this pump use?

    Asked by Ites 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The manufacturer recommends either a ISO 32 Turbine oil or a ISO VG 10 turbine oil.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy