Apply to be a TradeMaster!
Main product image of 1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 25 ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom

1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 25 ft Cord - 2" Discharge

SKU:
LE51A-2
Rating:
(32)
Q&A:
(2)
1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 25 ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom
$549.00 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
140 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump LE51A-2 is a submersible automatic sewage pump with a 1/2, 115v motor and a 25' quick-disconnect power cord. It's equipped with an adjustable wide-angle switch that has a piggyback series plug for manual bypass operation. Therefore if the switch fails to operate, the submersible sewage pump cord can be separated and plugged into an electrical outlet, directly bypassing the switch.

Features:
  • Heavy cast iron construction
  • Oil filled, thermally protected motor
  • Permanently lubricated bearings
  • 2-vane, corrosion resistant HYTREL impeller
  • All stainless steel fasteners and rotor shaft
  • Quick-disconnect 25' standard power cord allows replacement of cord in seconds without breaking seals to motor
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    25'

    Voltage:

    115V

    Type:

    Automatic

    Horse Power:

    1/2

    Discharge:

    2" FNPT

    Flow at 5 FT Head:

    140 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.97 out of 32 reviews
    100% would recommend this product
    4.97
    out of 32 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    97%
    4 star
    3%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 32 reviews

    Reliable

    Very reliable product. Easy delivery.
    Vestor
    MA
    1 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    very frendly purchase

    very simple purchase, very fast
    joaquin
    san diego, CA
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellant

    Very pleased at this point with the purchase. We think this float design will fix the problems we've had with our injector pumps over the last several years. Thanks.
    Kmk
    Topeka, KS
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It's been EIGHT years and it's still working fantastic.

    We couldn't be more pleased with the pump. Bought and installed it back in 2017. Just did a "how's the pump tank doing" inspection and it's maintaining the level just as it did in 2017. Price has gone ballistic since 2017. To be expected......what hasn't? But I wouldn't hesitate a second to buy another if this one finally failed. Thank you again, Supply House!
    Bill
    MO
    1 years ago
    Was this review helpful to you?

    solid heavy duty pump

    have put in several of these. Just be sure, you have room for the tethered float to swing without getting hung up. if you have a smaller pit, a captive (vertical) float would be a better choice.
    Tim
    Denver, Pa
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great pump, works well for my application.

    This is not the first time I purchased this model of Liberty Pump. Very satisfied with the service life of this pump.
    Dave
    Goldsboro NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase this pump again, great experience!

    Fantastic experience, 1st class seller! Easy to order over the phone, very professional with updated emails all through the process. This was a warranty purchase a pump for a pond. Pump was delivered quickly and refund for the exsisting pump was received in just a couple of days. I'm extremely happy with how this was handled and how I was treated, I would recommend Supplyhouse to everyone! The new pump is in the pond and running without issue.
    tonesdeadstroke
    Macomb, Michigan
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy again

    Great product and great service from supplyhouse as always
    Jan G.
    NYC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes, I would buy this item again

    Great customer service
    Irene
    New York City
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect

    Is excellent price, fast shipping, superior pump.
    Mikkydee
    Fl.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: What is the height of this pump?

    Asked by Bill 2 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    The overall height is 13-1/4".

    Was this review helpful to you?
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hello Bill, thanks for writing in. The pump height is 13.25".

    Was this review helpful to you?

    Q: What's the warranty time frame?

    Asked by Anthony 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    This pump has a 3 year manufacturer warranty included.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy