Apply to be a TradeMaster!
Main product image of 3/4 HP Automatic Sewage Pump w/ Wide Angle Float Switch - 115V - 10 ft Cord - 3" Discharge
Magnifying glass
Hover image to zoom

3/4 HP Automatic Sewage Pump w/ Wide Angle Float Switch - 115V - 10 ft Cord - 3" Discharge

SKU:
LE71A3-3
Rating:
(0)
Q&A:
(0)
3/4 HP Automatic Sewage Pump w/ Wide Angle Float Switch - 115V - 10 ft Cord - 3" Discharge
Magnifying glass
Hover image to zoom
$900.00 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
148 GPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
3"

Description

–
3/4 HP Automatic Sewage Pump w/ Wide Angle Float Switch - 115V - 10 ft Cord - 3" Discharge

Liberty's LE70-series is a 3/4 hp sewage pump with 2" solids-handling capability. Constructed of heavy cast iron with a tough epoxy powder coat finish, stainless steel fasteners and rotor shaft, the LE70 is designed for durability. Its Quick-connect cord design allows for easy interchange of power cords in 10', 25' and 35' lengths.

Specs

–
Shutoff Head (ft.):

29'

Cord Length:

10'

Voltage:

115V

Type:

Automatic

Horse Power:

3/4

Discharge:

3"

Flow at 5 FT Head:

148 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy