Apply to be a TradeMaster!
Main product image of 3/4 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 3" Discharge
Magnifying glass
Hover image to zoom

3/4 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 3" Discharge

SKU:
LE71A3
Rating:
(0)
Q&A:
(0)
3/4 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 3" Discharge
Magnifying glass
Hover image to zoom
$841.50 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
150 GPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
3" FNPT

Description

–
The Liberty Pump LE71A3 is an automatic submersible sewage pump with 3/4 HP, 115v motor and a 10' quick-disconnect power cord. It comes factory-equipped with an adjustable float switch, which has a piggyback series plug for manual operation, mounted to the pump and semi-open impellers that allow handling of 2" solids. The heavy-duty built Liberty Pumps LE71A3 sewage pumps are ideal for residential and light commercial sewage applications.

Features:
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range
  • Specs

    –
    Shutoff Head (ft.):

    28'

    Cord Length:

    10'

    Voltage:

    115V

    Type:

    Automatic

    Horse Power:

    3/4

    Discharge:

    3" FNPT

    Flow at 5 FT Head:

    150 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy