Apply to be a TradeMaster!
Main product image of 3/4 HP Manual Submersible Sewage Pump - 115v - 25 ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom

3/4 HP Manual Submersible Sewage Pump - 115v - 25 ft Cord - 2" Discharge

SKU:
LE71M2-2
Rating:
(0)
Q&A:
(0)
3/4 HP Manual Submersible Sewage Pump - 115v - 25 ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom
$811.50 each
In Stock
In Stock
Get 1 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
150 GPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty LE71M2-2 Pump is a manual submersible sewage pump with 3/4 HP, 115v motor and a 25' quick-disconnect power cord. The Liberty LE71M2 is intended to be used with approved liquid level control or approved motor control and correct rating matching motor input in full load amperes. The heavy-duty built Liberty Pumps LE71M2-2 sewage pumps are ideal for residential and light commercial sewage applications.

Features:
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    28'

    Voltage:

    115V

    Type:

    Manual

    Horse Power:

    3/4

    Discharge:

    2" FNPT

    Flow at 5 FT Head:

    150 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy