Apply to be a TradeMaster!
Main product image of 3/4 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 230v - 25 ft Cord - 3" Discharge
Magnifying glass
Hover image to zoom

3/4 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 230v - 25 ft Cord - 3" Discharge

SKU:
LE72A3-2
Rating:
(1)
Q&A:
(1)
3/4 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 230v - 25 ft Cord - 3" Discharge
Magnifying glass
Hover image to zoom
$949.50 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Flow at 5 FT Head
150 GPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
3" FNPT

Description

–
The Liberty Pump LE72A3-2 is a 3/4 HP, 230v automatic submersible sewage pump with a 25' quick-disconnect power cord. It comes factory-equipped with an adjustable float switch, which has a piggyback series plug for manual operation, mounted to the pump. Featuring rugged 2-vane, semi-open impellers, this allows for handling of 2" solids. The heavy-duty built Liberty Pumps LE72A3-2 sewage pumps are ideal for residential and light commercial sewage applications.

Features:
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range
  • Specs

    –
    Shutoff Head (ft.):

    28'

    Cord Length:

    25'

    Type:

    Automatic

    Voltage:

    208V

    230V

    Horse Power:

    3/4

    Discharge:

    3" FNPT

    Flow at 5 FT Head:

    150 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great pump

    The product was exactly the way it was explained and worked perfectly
    LVM Services
    Little Falls, NJ
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is there a warranty on the LE72A2

    Asked by jking7732 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, there is a two-year manufacturer's warranty on that pump.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy