Shop Resideo Sale
Main product image of PRG Series - Auto Residential Grinder Pump 115V 10' Cord
Magnifying glass
Hover image to zoom

PRG Series - Auto Residential Grinder Pump 115V 10' Cord

SKU:
PRG101A
Rating:
(4)
Q&A:
(1)
PRG Series - Auto Residential Grinder Pump 115V 10' Cord
Magnifying glass
Hover image to zoom
$1,386.75 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
2"
Product Highlight: Voltage
115V

Description

–
Designed for residential sewage applications. Higher flow rates allow use with 2" discharge lines.

Operates on standard 115 or 230 volt 20 amp circuits.

Features:
  • Heavy cast iron construction
  • 115V or 230V single phase
  • Patented V-Slice® cutter technology
  • Shreds difficult solids such as feminine products, rags, towels and wipes that can jam a solids-handling style pump
  • Hardened stainless steel cutter and plate
  • Oil-filled, thermally protected motor
  • PRG-Series residential grinders can be used as a replacement pump in 2" discharge systems using LE40 and LE50-series solids-handling pumps.*

    *PRG-Series flow rates do not exactly match LE-series flow rates. Consult us with actual application and head specifications prior to replacing LE40 and LE50 series pumps.
  • Specs

    –
    Cord Length:

    10'

    Horse Power:

    1

    Discharge:

    2"

    Phase:

    1

    Voltage:

    115V

    Type:

    Automatic

    Weight (lbs):

    58 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    2" PVC SCH 40 Male Adapter
    SKU: 436-020

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    As promised

    I needed this pump to arrive on time and it did, and in perfect shape.
    John
    NJ
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this pump again.

    So far so good works like a champ.
    Seth
    Castro Valley ,Ca
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Awesome

    Does what it says it does. Watch the product's video. All my old denim is now gone. Very quiet...compared to the previous pump.
    AtesComp
    Virginia
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would recommend this pump

    This pump was easy to install and so far has worked like a champ. The sound it generates during its brief operation cycle is no louder than my sump pump which is right next to it (I realize that the sealed waste crock helps versus the open sump crock...but still impressed). I have only had this installed for about a month, so time will tell but this pump is definitely worth the extra cost over the cheaper ~1/2HP models I was finding at the big box stores.
    Steve
    Royal Oak, MI
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: IS THIS PUMP aMERICAN MADE?

    Asked by Hans 4 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi Hans! This pump is assembled in the USA with U.S. and globally sourced components.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy