Shop Resideo Sale
Main product image of 2" PVC Ball/Check Valve Combo with Union
Magnifying glass
Hover image to zoom

2" PVC Ball/Check Valve Combo with Union

SKU:
BCV200
Rating:
(5)
Q&A:
(0)
2" PVC Ball/Check Valve Combo with Union
Magnifying glass
Hover image to zoom
$66.00 each
In Stock
In Stock
Get 18 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Pressure Rating
125 psi

Description

–
Features:
  • Ball/check combo provides compact design
  • Heavy-duty PVC
  • 125 psi rated
  • Vertical or horizontal installation
  • Features union for easy disassembly

Specs

–
Size:

2"

Material:

PVC

Pressure Rating:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Access Riser
SKU: ARC18
Liberty Pumps

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great combo option for ball/check valve

This ball/check valve combo is designed and built well. It also saves space, compared to individual valves and unions. It can be used in horizontal or vertical applications, which is helpful. I always try to keep a spare on-hand. The check valve portion is a traditional "flapper" style, so don't buy this expecting a silent check valve.
Abe
OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Product was as described and arrived on time, well packaged
Bobby
Princeton NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like the one piece construction

Nice product
RB
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just great. Used in sump pump project.

Works like a charm with Liberty Sump Pump project. A little pricey but does what it should. Install was simple enough.
AZCT
CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality, Value

Used for outbuilding lift tank. Has double protection for back flow. Nice to have it as a combination assembly. Great value.
Mike
Bryan, Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy