Apply to be a TradeMaster!
Main product image of 1/3 HP Model 237 Assembled sump kit - 18" x 22" Basin w/ Cover - 115v, 10 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Model 237 Assembled sump kit - 18" x 22" Basin w/ Cover - 115v, 10 ft Cord

SKU:
SPAC-237
Rating:
(14)
Q&A:
(1)
1/3 HP Model 237 Assembled sump kit - 18" x 22" Basin w/ Cover - 115v, 10 ft Cord
Magnifying glass
Hover image to zoom
$412.50 each
In Stock
In Stock
Get 14 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Size
18" x 22"
Product Highlight: Flow at 5 FT Head
38 GPM

Description

–
The Liberty Pump SPAC-237 is an assembled sump pump kit that includes a Liberty 237 1/3HP sump pump and a molded pump platform to secure the pump and reduce jamming from debris. This Liberty sump pump kit is also equipped with two 4" inlet hubs with rubber grommet seals and can handle solids up to 3/8".

Features:
  • 1/3 hp sump pump
  • 18" x 22" polyethylene sump pit and cover with gasket and hardware
  • Pre-assembled with 1-1/2" schedule 40 PVC discharge pipe
  • Molded pump support platform raises pump off bottom of pit and helps secure pump during shipping
  • Two 4" inlet hubs with rubber grommet seals provided
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    22'

    Application:

    Plumbing

    Horse Power:

    1/3

    Voltage:

    115V

    Size:

    18" x 22"

    Flow at 5 FT Head:

    38 GPM

    Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.57 out of 14 reviews
    93% would recommend this product
    4.57
    out of 14 Reviews
    93% would recommend this product
    WRITE A REVIEW
    5 star
    71%
    4 star
    21%
    3 star
    0%
    2 star
    7%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    What I was hoping it would be

    I wasn't sure which pump or pump kit to get since this is my first but after weeks of investigating I decided to go with Liberty 237 sump pump kit. I just recently installed the kit. It appears to have the quality I was hoping for. The sump basin is solid and installed easily. The aluminum bodied pump is built solid and makes very little noise when running. The float is free moving and is out of the way. I would recommend the kit since it provides you with everything you need for the basic installation. The only unknown is what will the longevity of the pump be. Only time will tell. I ordered the pump kit online from Pexsupply.com. They offered one of the better prices for the pump kit I could find for a company that had it in stock. I received the kit at my home a few days after I orderd it. I was surprised it came with everything packed in the sump basin and the basin was wrapped with heavy plastic wrap but everything was in order and nothing was broken.
    VS

    Most Liked Negative Review

    Not as advertised

    First off, the unit was damaged on arrival. The plastic fitting holding the discharge pipe into the pump was broke. After fixing that it became apparent that the pump is not attached to the basin - it just sits on a plastic base. This is a poor design as it tends to move around if you tip the basin while installing it. Finally - it is advertised as an outdoor unit - for yards. The paperwork that comes with it says that it is not for outdoor use.
    Showing 1-10 of 14 reviews

    Broke in shipping.

    Had to replace some parts. Works great after the repair.
    Green Builder
    Jersey City, New Jersey
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy it again

    Good concealed unit
    Jim
    New York
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy more for new homes great product

    Great for basement
    Biker Jim
    NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    The product was exactly what I wanted. However, the shipping container was grossly inadequate. Everything had become loose and dislodged. Once I took the unit apart, figured out where everything went and reassembled it, the installation went great. This inconvenience somewhat diminishes the value of purchasing a pre-assembled unit.
    Ken
    Camano Is, WA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Works great for backyard drainage against the house
    B
    Boca Raton FL
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great customer service!

    The seller was great! Upon receiving the Sump Kit, which was not properly handled by UPS, (pipe had cracked), I called customer service and they were able to promptly send a replacement. We got the replacement in and all set up and it works perfectly. I am attaching a picture of what we did. Our bathtub plumbing was just an open ended pipe buried in the dirt. We could not hook to our other plumbing due to the existing drain line being lower then the other system.
    SawyersCrew
    Vancleave, MS
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not as advertised

    First off, the unit was damaged on arrival. The plastic fitting holding the discharge pipe into the pump was broke. After fixing that it became apparent that the pump is not attached to the basin - it just sits on a plastic base. This is a poor design as it tends to move around if you tip the basin while installing it. Finally - it is advertised as an outdoor unit - for yards. The paperwork that comes with it says that it is not for outdoor use.
    JR - Washington State
    Port Orchard
    5 years ago
    Was this review helpful to you?

    Nice product. Nice price

    Works well
    Buck
    Florida
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product. Basin is well built. Very solid pump.

    Using this in tandem with another basin/pump combination to move runoff water across a very flat area with no drainage slope. Basin depth is perfect for where we are using it.
    Gerry
    Michigan
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product and I would highly recommend it.

    We live in an older home. The kitchen drain had to go up hill slightly to get to the septic tank. This pump system has helped my drain, drain away quickly. I do not have any standing water, sitting in my sink. It was easy to install. It has exceeded my expectations.
    Foxy Lady
    Prineville, OR
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this unit come with a float switch that is built into the pump or is the float an external one?

    Asked by FSNA 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The float switch is a vertical switch attached to the side of the pump.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy