Apply to be a TradeMaster!
Main product image of 4" EasyAir Stack Head Elbow
Magnifying glass
Hover image to zoom

4" EasyAir Stack Head Elbow

SKU:
99-WF4
Rating:
(1)
Q&A:
(1)
4" EasyAir Stack Head Elbow
Magnifying glass
Hover image to zoom
$15.80 each
In Stock
In Stock
Get 42 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Features:
  • Adapts to 4" TechGrille
  • Fits neatly in 2" x 4" walls
  • Quick rough-in, and easy to secure

Specs

–
Type:

Elbow

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

We used a heat gun to help fit it to our Panasonic fan
Rob Van Arsdale
Lopez island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this fit a Panasonic FV-0510VSC1?

Asked by rob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Rob, thanks for writing in. However, no this would not fit a Panasonic.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rob, thanks for writing in. This will connect to the 4" TechGrille by Lifebreath, SKU: 99-EAG4. The FV-0510VSC1 by Panasonic typically uses SKU: EZSV14 as termination - https://www.supplyhouse.com/Panasonic-EZSV14-EZ-Soffit-Vent-Versatile-Soffit-Termination-System

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy